Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

USB-C to HDMI 4K 3ft Video Cable (Discontinued)

  • Mfr # USBCHD-03
  • Zoro # G4078069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBCHD-03
Zoro #
G4078069
UPC #
037229231809
Country of Origin
China

Dimensions

Length
3 ft.

Details

For Use With
Apple MacBook & Chromebook Pixel
Color
Black
Connector Type
USB-C Male to HDMI Male
Features
Provides High-Bandwidth To Support Large, High Resolution Screens
Number of Cables
1
Item
USB-C to HDMI 4K Video Cable,3 ft.

Description

USB-C to HDMI 4K Video Cable,3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.