Zoro Homepage
This item is Discontinued.
No Product Image Available

USB-C to USB-A 2.0 Sync/Charger 4M Cable (Discontinued)

  • Mfr # CC2231B-4M
  • Zoro # G4070308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2231B-4M
Zoro #
G4070308
UPC #
037229230963
Country of Origin
China

Dimensions

Length
4m

Details

Cable Type
Charger
For Use With
Connects USB-C Enabled Devices Including External Hard Drive, Tablet and Smartphone to Any Computer with USB Port
Color
Black
Connector Type
USB-C Male to USB Type-A Male
Features
Sync and/or Charge USB device, Type-C User-Friendly Reversible Connector Connects In Any Direction
Item
USB-C to USB-A 2.0 Sync/Charger Cable,4M

Description

USB-C to USB-A 2.0 Sync/Charger Cable,4M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.