Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

USB-C to VGA Video 3ft Converter Cable (Discontinued)

  • Mfr # USBCVGA-03
  • Zoro # G4078053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBCVGA-03
Zoro #
G4078053
UPC #
037229231885
Country of Origin
China

Dimensions

Length
3 ft.

Details

Cable Type
VGA
For Use With
Apple MacBook & Chromebook Pixel with USB-C or Thunderbolt 3
Connector Type
USB-C Male to HD15 Male
Color
Black
Features
Supports 1920X1080 Resolution
Item
USB-C to VGA Video Converter Cable,3 ft.
Number of Cables
1

Description

USB-C to VGA Video Converter Cable,3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.