Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

USB Sync & Charge 5M Cable for Samsung (Discontinued)

  • Mfr # AST-5M
  • Zoro # G4069328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST-5M
Zoro #
G4069328
UPC #
037229227062
Country of Origin
China

Dimensions

Length
16.4 ft.
Conductor Size
26 AWG

Details

Cable Type
USB
For Use With
USB AC Power Outlet to Charge Your Galaxy Tablet, It is Compatible with Samsung Galaxy Tab 7.0/7.0 Plus/7.7/8.9/10.1, Galaxy Tab 2 7.0/10.1 and Galaxy Tab Note 10.1 Tablets
Color
White
Connector Type
30-Pin Male to USB Male
Features
Works with USB AC Power Outlet
Wire Gauge
26 AWG
Item
USB Sync-Charge 5M Cable,for Samsung

Description

USB Sync-Charge 5M Cable,for Samsung

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.