Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

USB to Parallel 6ft Printer Cable (Discontinued)

  • Mfr # UC-1284GB
  • Zoro # G4077974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC-1284GB
Zoro #
G4077974
UPC #
037229405545
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
Bi-Directional
For Use With
All Parallel Printers
Connector Type
USB A Male to Cen36 Male
Features
Supports All Parallel Printers Including Ieee1284, Bi-Tronics And Centronics Except Epson
Number of Cables
1
Item
USB to Parallel Printer Cable,6 ft.

Description

USB to Parallel Printer Cable,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.