Zoro Homepage
This item is Discontinued.
No Product Image Available

USB to PS/2 Keyboard and Mouse 1ft Cable (Discontinued)

  • Mfr # USB-PS2Y
  • Zoro # G4078419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-PS2Y
Zoro #
G4078419
UPC #
037229541847
Country of Origin
China

Dimensions

Length
1 ft.

Details

For Use With
Windows, Mac, Sun Microsystems and other Computers with Standard USB port
Connector Type
1 USB A Male, 2 Mini6 Female
Features
Color-Coded Connectors For Easy And Error Free Hook-Up
Number of Cables
1
Item
USB to PS/2 Keyboard - Mouse Cable,1 ft.

Description

USB to PS/2 Keyboard - Mouse Cable,1 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.