Zoro Homepage

USB to RJ45 Cisco RS232 Serial Rollover Cable

  • Mfr # UR-2000M2-RJ45B

  • Zoro # G814924599


product price: $45.25
/ea

Key Features

Cable Type
RJ-45/USB
Cable Characteristic
Rollover Cable
Device Supported
Console, MAC, Modem, Router, Network Firewall, Switch, Computer
Data Transfer Speed
250-kbit/s
Connector on Second End Details
1 x RJ-45 RS-232 Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR-2000M2-RJ45B
Zoro #
G814924599
UPC #
037229221381
Country of Origin
China

Details

Cable Type
RJ-45/USB
Cable Characteristic
Rollover Cable
Device Supported
Console, MAC, Modem, Router, Network Firewall, Switch, Computer
Data Transfer Speed
250-kbit/s
Item
Data Transfer Cable
Connector on Second End Details
1 x RJ-45 RS-232 Network - Male
End 2 Connection Type
RJ-45 RS-232 Network - Male
Shielding
Yes
Features
Double Shielded, Crosstalk Protection, EMI/RF Protection
Connector on First End Details
1 x USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.