Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VGA / QXGA CAT5e Video Extender

  • Mfr # VC5-1P

  • Zoro # G115135595


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Twisted Pair Cable Standard
Category 6
Media Type Supported
Twisted Pair
Number of Input Devices Supported
1
Includes
VC5-1P Video Console/Extender, Power Adapter, 1 x 3ft HD15M/M Cable
Maximum Resolution
2048 x 1536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC5-1P
Zoro #
G115135595
UPC #
37229007299
Country of Origin
China

Details

Twisted Pair Cable Standard
Category 6
Item
Video Extender Transmitter/Receiver
Media Type Supported
Twisted Pair
Number of Input Devices Supported
1
Includes
VC5-1P Video Console/Extender, Power Adapter, 1 x 3ft HD15M/M Cable
Maximum Resolution
2048 x 1536
Connectivity Technology
Wired
Graphic Mode
QXGA
Number of Output Devices Supported
1
Maximum Operating Distance
262 ft
Network (RJ-45)
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.