Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

VGA to DVI Flat Panel 15ft Video Cable (Discontinued)

  • Mfr # CF15D-15
  • Zoro # G4073205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF15D-15
Zoro #
G4073205
UPC #
037229489507
Country of Origin
China

Dimensions

Length
15 ft.

Details

Cable Type
VGA
For Use With
Computers
Connector Type
HD15 Male to DVI Male
Item
VGA to DVI Flat Panel Video Cable,15 ft.
Number of Cables
1

Description

VGA to DVI Flat Panel Video Cable,15 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.