Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

VGA to DVI Flat Panel 6ft Video Cable (Discontinued)

  • Mfr # CF15D-06
  • Zoro # G4073153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF15D-06
Zoro #
G4073153
UPC #
037229489484
Country of Origin
China

Dimensions

Length
6 ft.

Details

Cable Type
VGA
For Use With
Computers
Connector Type
HD15 Male to DVI Male
Item
VGA to DVI Flat Panel Video Cable,6 ft.
Number of Cables
1

Description

VGA to DVI Flat Panel Video Cable,6 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.