Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

VGA/RGB Tri-Shield 330ft 3+7 PVC Cable (Discontinued)

  • Mfr # CV330R
  • Zoro # G4072715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV330R
Zoro #
G4072715
UPC #
037229225136
Country of Origin
China

Dimensions

Length
330 ft.

Details

Cable Type
VGA
Jacket Material
PVC
For Use With
Analog Flat panel Display, CAD, Graphic workstations and HDTV with PC/VGA Port
Color
Beige
Features
Works Up To 150Ft Without A Signal Booster
Conductor Material
Coax
Item
VGA/RGB Tri-Shield,3+7 PVC Cable,330 ft.
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Triple Shielded

Description

VGA/RGB Tri-Shield,3+7 PVC Cable,330 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.