Zoro Homepage

Ground Anchor Kit

  • Mfr # QT8382

  • Zoro # G010445058


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Length
22
Color
Silver
Height (In.)
1.75
Description/Special Features
Seats flush with the pad, sinks 18 inches into the ground soil, provides additional hurricane protection when needed
Material
A356 Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT8382
Zoro #
G010445058
UPC #
711582081102
Country of Origin
United States

Dimensions

Length
22
Height (In.)
1.75
Width
3

Details

Item
Anchor Kit
Color
Silver
Description/Special Features
Seats flush with the pad, sinks 18 inches into the ground soil, provides additional hurricane protection when needed
Material
A356 Aluminum Alloy
For Use With
QwikPad for Generators

Description

QwikPad for Generators Ground Anchor kit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.