Zoro Homepage

PuraClean Filter Spray

  • Mfr # QT2700

  • Zoro # G502197274


product price: $19.59
/ea

Key Features

Nominal Height
8
Nominal Width
3
Common Applications
Turns any ordinary filter into an Electrostatic Filter. Spray both sides of any non-electrostatic filter. Re-spray with every filter change.
Material
Liquid Spray
Length
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT2700
Zoro #
G502197274
UPC #
711582027001
Country of Origin
United States

Dimensions

Nominal Height
8
Nominal Width
3
Length
3

Details

Common Applications
Turns any ordinary filter into an Electrostatic Filter. Spray both sides of any non-electrostatic filter. Re-spray with every filter change.
Material
Liquid Spray
Air Filter Color
Light Yellow
For Use With
HVAC air filters
Features
Good for any filter, Increases filtration efficiency by up to 250%, Ozone Safe, Maintains system efficiency, Increases any standard fliter's effectiveness up to 2 additional MERV ratings, Applied in seconds, Non-toxic, non-aromatic, non-adhesive spray
Weight
1.1

Description

Whether it is a 99¢ disposable or very expensive, nonelectrostatic pleated filter, PuraClean Filter Spray will decrease the amount of harmful contaminates in the airflow that cause decreased efficiency and lung irritation without causing your filter to restrict air flow. Supercharge your Filter with PuraClean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.