This item is Discontinued.

Qwikproducts Qwik System Flush 1lb can QT1130

This item is Discontinued.

Qwikproducts

Qwik System Flush 1lb can (Discontinued)

Mfr # QT1130
Zoro # G902489955
UPC # 711582011307
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QT1130
Zoro #
G902489955
UPC #
711582011307
Country of Origin
United States

Dimensions

Width
3
Length
3
For Use With System Size
Can Access Valve (QT1105), Lineset Flush Tool (QT1106), and Charging hose (included with the Kit - QT1150)
Height
7.5

Details

Color
Clear
Features
9-10 times more effective in moisture absorption & acid removal than competitive products, non-toxic, non-flammable, ozone safe, leaves no residue, no long-term environmental or health risks, originally developed for the U.S. Air Force in 2001 for flushing a pilot's oxygen breathing system
Weight
1.2
Housing Material
Liquid
Application
Flushing residue from HVAC lines, Must flush with the can INVERTED

Description

Qwik System Flush is used to flush contaminants such as debris, residual oil, acid, and moisture from HVAC/R line sets. If you can't replace refrigeration line sets after a burnout or R-22 to R-410A change out, then you should use Qwik System Flush to remove residual contamination. Qwik System Flush is a superior formulation that is 9-10 times more effective in moisture absorption & acid removal than competitive products. QT1130 (1 lb Aerosol) services systems up to 5 tons. Qwik System Flush is OEM Approved.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.