This item is Discontinued.

Qwikproducts Qwik System Flush Squeeze Nozzle QT1106

This item is Discontinued.

Qwikproducts

Qwik System Flush Squeeze Nozzle (Discontinued)

Mfr # QT1106
Zoro # G702490076
UPC # 711582011062
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QT1106
Zoro #
G702490076
UPC #
711582011062
Country of Origin
United States

Dimensions

Height
8.5
Width
2
Length
5

Details

Material
Metal and Rubber
Color
Multi
For Use With
Qwik System Flush Cans (QT1100 and/or QT1130) and Can Access Valve (QT1105)
Application
Access anywhere there isn't an existing flare fitting
Features
One-hand operation, designed for the simplest access to piping and line sets, reusable
Weight
0.2

Description

QwikNozzle - Line Set Flush Tool One-hand operation with our squeeze-type nozzle, designed for the simplest access to piping and line sets with Qwik System Flush... Access anywhere there isn’t an existing flare fitting!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.