This item is Discontinued.

Qwikproducts Qwik System Flush Starter Kit QT1150

This item is Discontinued.

Qwikproducts

Qwik System Flush Starter Kit (Discontinued)

Mfr # QT1150
Zoro # G702489940
UPC # 711582011505
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QT1150
Zoro #
G702489940
UPC #
711582011505
Country of Origin
United States

Dimensions

Length
7
Width
3.5
Height
10

Details

Color
Multi
Weight
3.5
Housing Material
Multiple
Includes
Two 1lb System Flush (QT1130), Can Access Valve (QT1105), QwikNozzle Lines Set Flush Tool (QT1106), and a charging hose
Application
Flushing residue from HVAC lines, Must flush with the can INVERTED
Features
Complete Starter Flush Kit, 9-10 times more effective in moisture absorption & acid removal than competitive products, non-toxic, non-flammable, ozone safe, leaves no residue, no long-term environmental or health risks, originally developed for the U.S. Air Force in 2001 for flushing a pilot's oxygen breathing system

Description

Qwik System Flush complete starter kit is used to flush contaminants such as debris, residual oil, acid, and moisture from HVAC/R line sets. If you can't replace refrigeration line sets after a burnout or R-22 to R-410A change out, then you should use Qwik System Flush to remove residual contamination. Qwik System Flush is a superior formulation that is 9-10 times more effective in moisture absorption & acid removal than competitive products. QT1150 Complete Starter Kit includes two 1 lb Aerosol Cans, Charging Hose, Can Access Valve, and QwikNozzle. Qwik System Flush is OEM Approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.