Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QwikBright-MC Microchannel Coil Cleaner/Protectant: 1 Gallon

  • Mfr # QT2782

  • Zoro # G902489870


product price: $34.25
/ea

Key Features

Application
HVAC Microchannel Coil Cleaner and Protectant that is specially formulated to quickly penetrate and dissolve grease, dire, grime, lint, dirt, dust, and bugs without removing any existing protective film while adding an additional protective film
For Use On
HVAC coils/heat exchangers
Color
Red
Height
12
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT2782
Zoro #
G902489870
UPC #
711582027827
Country of Origin
United States

Dimensions

Height
12
Length
6
Width
6

Details

Application
HVAC Microchannel Coil Cleaner and Protectant that is specially formulated to quickly penetrate and dissolve grease, dire, grime, lint, dirt, dust, and bugs without removing any existing protective film while adding an additional protective film
For Use On
HVAC coils/heat exchangers
Color
Red
Weight
8.7
Material
Liquid
Features
pH neutral cleaner/protectant, Includes Metal Protectant to Extend Life, powerful enough for use on any heat exchanger coil (yet specifically formulated to cause no harm to microchannel coils), For Indoor or Outdoor Use, Improves Coil Efficiency,

Description

QwikBright-MC is a neutral pH HVAC/R microchannel coil cleaner and protectant that is specially formulated to quickly penetrate and dissolve grease, dirt, grime, lint, dirt, dust, and bugs without removing any existing protective film while adding an additional protective film.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.