
QwikDescaler+ Kit
Mfr # QT7711
Zoro # G702489827
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Application
Removes water scale and safely restores equipment to full efficiency and opens flow passages
For Use On
Primary Use: Tankless Water Heaters. Our QwikDescaler+ solution is compatible with steel,aluminum,copper,or brass for normal use (short periods of time and then rinsed with water). This should not be used on items with high pressure systems or microchannels. It is compatible with most common plastics (e.g.,ABS,PVC,EPDM,HDPE/LDPE,Rubber,Polycarbonate,PEEK,PP,PTFE,PUR,Viton),but is not recommended for silicone or nylon.
Color
Multiple
Material
Multiple
Width
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QT7711
Zoro #
G702489827
UPC #
711582077112
Country of Origin
United States
Dimensions
Width
12
Height
11
Length
12
Details
Application
Removes water scale and safely restores equipment to full efficiency and opens flow passages
For Use On
Primary Use: Tankless Water Heaters. Our QwikDescaler+ solution is compatible with steel,aluminum,copper,or brass for normal use (short periods of time and then rinsed with water). This should not be used on items with high pressure systems or microchannels. It is compatible with most common plastics (e.g.,ABS,PVC,EPDM,HDPE/LDPE,Rubber,Polycarbonate,PEEK,PP,PTFE,PUR,Viton),but is not recommended for silicone or nylon.
Color
Multiple
Material
Multiple
Weight
7.9
Features
Unique Color Changing Indicator Formula, Safe for tankless water heaters and heat exchangers, Quickly dissolves water scale, lime, rust, and other water formed deposits, Non-Corrosive, Safe to Handle, Zero V.O.C., Non-Toxic, Biodegradable, Economical
Includes
1 qt. concentrated descaler solution, mixing tank, circulation pump (500gph) and all necessary hoses to clean tankless water heater
Description
QwikDescaler+ Kit Complete descaler kit includes: 1 qt. concentrated descaler solution, mixing tank, circulation pump (500gph) and all necessary hoses to clean tankless water heaters.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.