
QwikDescaler+ Quart
Mfr # QT7712
Zoro # G802489840
product price: $14.25
/eaKey Features
Application
Removes water scale and safely restores equipment to full efficiency and opens flow passages
For Use On
Primary Use: Tankless Water Heaters. Our QwikDescaler+ solution is compatible with steel,aluminum,copper,or brass for normal use (short periods of time and then rinsed with water). This should not be used on items with high pressure systems or microchannels. It is compatible with most common plastics (e.g.,ABS,PVC,EPDM,HDPE/LDPE,Rubber,Polycarbonate,PEEK,PP,PTFE,PUR,Viton),but is not recommended for silicone or nylon.
Color
Red
Length
3.5
Width
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QT7712
Zoro #
G802489840
UPC #
711582077129
Country of Origin
United States
Dimensions
Length
3.5
Width
3.5
Height
10
Details
Application
Removes water scale and safely restores equipment to full efficiency and opens flow passages
For Use On
Primary Use: Tankless Water Heaters. Our QwikDescaler+ solution is compatible with steel,aluminum,copper,or brass for normal use (short periods of time and then rinsed with water). This should not be used on items with high pressure systems or microchannels. It is compatible with most common plastics (e.g.,ABS,PVC,EPDM,HDPE/LDPE,Rubber,Polycarbonate,PEEK,PP,PTFE,PUR,Viton),but is not recommended for silicone or nylon.
Color
Red
Material
Liquid
Weight
2.2
Features
Unique Color Changing Indicator Formula, Safe for tankless water heaters and heat exchangers, Quickly dissolves water scale, lime, rust, and other water formed deposits, Non-Corrosive, Safe to Handle, Zero V.O.C., Non-Toxic, Biodegradable, Economical
Description
QwikDescaler+ (1 Quart) Concentrated biodegradable Calcium, Lime, Rust & Scale Remover. 1 quart makes 6 quarts.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.