
QwikDetector Furnace leak detector
Mfr # QT4500
Zoro # G702489841
product price: $25.99
/eaKey Features
Color
Light Yellow
Material
Liquid
For Use With
Heat exchangers, Furnances
Application
Furnace Leak Detection
Length
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QT4500
Zoro #
G702489841
UPC #
711582045005
Country of Origin
United States
Dimensions
Length
3.5
Width
3.5
Height
10
Size/Net Weight
2.3
Details
Color
Light Yellow
Material
Liquid
For Use With
Heat exchangers, Furnances
Application
Furnace Leak Detection
Features
Easy to Use, Immediate Leak Indication, Non-Toxic, Non Corrosive, Environmentally Friendly, Color-Changing indication
Description
QwikDetector provides a clear and immediate indication if the integrity of a heat exchanger has been damaged which could allow hazardous combustion gasses to enter into the air supplied to the building.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.