Zoro Homepage

QwikLug Terminal repair lugs 10 AWG, 2ft leads

  • Mfr # QT2810

  • Zoro # G102490034


product price: $36.99
/ea

Key Features

Application
For compressor terminal repair
Color
Multiple
Width
1.5
Includes
comes with color coded leads for connecting to existing wiring (2' leads have been pre-stripped at the wire connection end) Optional set screws for tight installations
Features
Terminal Repair Kit that easily attaches to corroded spade connectors, outer connector housing is a nylon insulator so the connectors can touch without shorting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT2810
Zoro #
G102490034
UPC #
711582028107
Country of Origin
United States

Dimensions

Width
1.5
Length
7
Height
10

Details

Application
For compressor terminal repair
Color
Multiple
Includes
comes with color coded leads for connecting to existing wiring (2' leads have been pre-stripped at the wire connection end) Optional set screws for tight installations
Features
Terminal Repair Kit that easily attaches to corroded spade connectors, outer connector housing is a nylon insulator so the connectors can touch without shorting
Weight
0.3
Material
Insulated Brass and Wires
For Use With
HVAC Compressors

Description

QwikLug - Terminal Repair Kit. Patented QwikLug easily attaches to damaged or corroded spade connectors, quickly and easily solving the problem of a compressor with pitted or severely corroded spade terminals. Tightens quickly from the front with a Phillips head screwdriver. Has a durable brass interior shielded by nylon exterior to prevent shorting. 10 AWG / 2 ft. Leads with nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.