Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QwikLug Terminal repair lugs 12 AWG, 4ft leads

  • Mfr # QT2912

  • Zoro # G302490001


product price: $37.49
/ea

Key Features

Weight
0.3
Length
7
Material
Insulated Brass and Wires
Application
For compressor terminal repair
Includes
comes with color coded leads for connecting to existing wiring, (4' leads have fully insulated female connectors for connection directly to the contactor),Optional set screws for tight installations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QT2912
Zoro #
G302490001
UPC #
711582029128
Country of Origin
United States

Dimensions

Length
7
Width
1.5
Height
10

Details

Weight
0.3
Material
Insulated Brass and Wires
Application
For compressor terminal repair
Includes
comes with color coded leads for connecting to existing wiring, (4' leads have fully insulated female connectors for connection directly to the contactor),Optional set screws for tight installations
Features
Terminal Repair Kit that easily attaches to corroded spade connectors, outer connector housing is a nylon insulator so the connectors can touch without shorting
Color
Multiple
For Use With
HVAC Compressors

Description

QwikLug - Terminal Repair Kit. Patented QwikLug easily attaches to damaged or corroded spade connectors, quickly and easily solving the problem of a compressor with pitted or severely corroded spade terminals. Tightens quickly from the front with a Phillips head screwdriver. Has a durable brass interior shielded by nylon exterior to prevent shorting. 12 AWG / 4 ft. Leads with spade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.