Zoro Homepage

QwikLug Terminal repair lugs without wires

  • Mfr # QT2800

  • Zoro # G302490094


product price: $34.99
/ea

Key Features

For Use With
HVAC Compressors
Weight
0.1
Color
Multiple
Width
1.5
Application
For compressor terminal repair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT2800
Zoro #
G302490094
UPC #
711582028008
Country of Origin
United States

Dimensions

Width
1.5
Height
6.5
Length
4.5

Details

For Use With
HVAC Compressors
Weight
0.1
Color
Multiple
Application
For compressor terminal repair
Material
Insulated Brass
Features

Description

QwikLug - Terminal Repair Kit. Patented QwikLug easily attaches to damaged or corroded spade connectors, quickly and easily solving the problem of a compressor with pitted or severely corroded spade terminals. Tightens quickly from the front with a Phillips head screwdriver. Has a durable brass interior shielded by nylon exterior to prevent shorting. 3 Lugs / Male Spades / NO Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.