
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QT8200
Zoro #
G404178708
UPC #
-
Country of Origin
United States
Dimensions
Length
56
Width
40
Height
5.5
Details
Color
Black
Includes
corrosion-resistant stainless steel tie-down assemblies to secure the outdoor unit to the pad, and a unique gelling agent that, once water is added, forms a solidus gel adding weight to the pad
Application
Generator Pad
For Use With
Generac/Kohler/Honeywell Generators
Material
Mostly Recycled Plastic
Weight
46
Features
Description
QwikPad for Generators is a lightweight, easy-to-install generator pad that meets wind loading requirements up to 180 mph. Each pad includes a unique gelling agent that, once water is added, forms a solidus gel. After the gel sets the 46lb pad then weighs up to 330lbs! UV-resistant, highdurability construction is lightweight for shipping and 1-man handling but once filled, more than 50 lbs heavier than competitor’s concrete pads. Includes corrosion-resistant stainless steel mounting hardware specific to the mounted generator model.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.