Zoro Homepage

QwikTreatCondensate Pan Tablets

  • Mfr # QT2403

  • Zoro # G902489856


product price: $23.15
/ea

Key Features

For Use With
HVAC condensation drain lines/drain pans
Color
White
Material
Tablets
Weight (Lbs.)
0.3
Length (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QT2403
Zoro #
G902489856
UPC #
711582024031
Country of Origin
United States

Dimensions

Length (In.)
2.5
Width
2.5
Height
5

Details

For Use With
HVAC condensation drain lines/drain pans
Color
White
Material
Tablets
Weight (Lbs.)
0.3
Includes
100 tablets
Features
control odors, helps remove deposits that can clog drain lines and foul humidifier pans, 100% soluble, leaves no residue, creates no corrosive vapors
Application
Cleans and Disinfects Condensate drain lines and humidifier pans - Place the tablets at a point furthest from the drain to insure best treatment. The recommended dosage is 2 tablets per 5 tons of A/C, monthly.

Description

QwikTreat Condensate Pan Tablets are specially formulated. Fast acting treatment that controls odors, helps to remove deposits that may cause drain line clogs and foul humidifier pans. Safe for computer rooms. 100% soluble. Leaves no residue. Creates no corrosive vapors. 100 tablets per bottle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.