
Rg Ray T-Bolt Hose Clamps, 10.72In - 11.29In Range, 300 Ss Band, Bolt And Nut
Mfr # 1117SSTBL
Zoro # G613817771
product price: $6.19
/ea
Sold in multiples of 25 for $154.75
Key Features
Hose Clamp Band Material
300 SS Band and Bolt
Max. Clamp Dia.
11.29 in
Hose Clamp Band Width
3/4 in
Standards
SAE Standard J1508 Type TB
Screw Size
1/4"-28
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1117SSTBL
Zoro #
G613817771
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Clamp Dia.
11.29 in
Min. Clamp Dia.
10.72 in
Hose Clamp Band Width
3/4 in
Screw Size
1/4"-28
Details
Hose Clamp Band Material
300 SS Band and Bolt
Standards
SAE Standard J1508 Type TB
Description
- • Constant-tension spring adapts to changes in diameter from fluctuating temperatures
- • 3/4" heavy duty stainless steel band
- • 1/4"-28 x 2-3/4" 300 SS long bolt
- • Meets SAE Standard J1508 Type TB
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.