Rg Ray T-Bolt Hose Clamps, 4.55In - 5.12In Range, 300 Ss Band, Bolt And Nut

  • Mfr # 500SSTBL

  • Zoro # G713817589


product price:  $4.69
/ea
Sold in multiples of 25 for $117.25

Key Features

Hose Clamp Band Material
300 SS Band and Bolt
Max. Clamp Dia.
5.12 in
Hose Clamp Band Width
3/4 in
Screw Size
1/4"-28
Standards
SAE Standard J1508 Type TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500SSTBL
Zoro #
G713817589
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
5.12 in
Min. Clamp Dia.
4.55 in
Hose Clamp Band Width
3/4 in
Screw Size
1/4"-28

Details

Hose Clamp Band Material
300 SS Band and Bolt
Standards
SAE Standard J1508 Type TB

Description

  • • Constant-tension spring adapts to changes in diameter from fluctuating temperatures
  • • 3/4" heavy duty stainless steel band
  • • 1/4"-28 x 2-3/4" 300 SS long bolt
  • • Meets SAE Standard J1508 Type TB

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.