Shop R G RAY
See all product information
Create Account
Rg Ray T-Bolt Hose Clamps, 5.37In - 5.94In Range, 300 Ss Band, Bolt And Nut
- Mfr # 582SSTBL
- Zoro # G713817770
product price:
$
4.55
/ea
Sold in multiples of 25 for
$113.75
Key Features
Hose Clamp Band Material
300 SS Band and Bolt
Max. Clamp Dia.
5.94 in
Hose Clamp Band Width
3/4 in
Standards
SAE Standard J1508 Type TB
Screw Size
1/4"-28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 582SSTBL
- Zoro #
- G713817770
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Max. Clamp Dia.
- 5.94 in
- Min. Clamp Dia.
- 5.37 in
- Hose Clamp Band Width
- 3/4 in
- Screw Size
- 1/4"-28
Details
- Hose Clamp Band Material
- 300 SS Band and Bolt
- Standards
- SAE Standard J1508 Type TB
Description
- • Constant-tension spring adapts to changes in diameter from fluctuating temperatures
- • 3/4" heavy duty stainless steel band
- • 1/4"-28 x 2-3/4" 300 SS long bolt
- • Meets SAE Standard J1508 Type TB
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.