ERGONOMIC KEYBOARD, COMPACT, QWERTY (US), BLACK, WIRED
Mfr # RGOECQYBL
Zoro # G222445273
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Keyboard/Keypad Length
11.22 in
Keyboard/Keypad Width
4.72 in
Product Material
Plastic
Keyswitch Technology
Scissors
Keyboard/Keypad Features
Plug and Play, Numeric Keypad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGOECQYBL
Zoro #
G222445273
UPC #
821456260462
Country of Origin
China
Dimensions
Keyboard/Keypad Length
11.22 in
Keyboard/Keypad Width
4.72 in
Height
0.59 in
Keyboard/Keypad Depth
4.72 in
Keyboard/Keypad Cable Length
4.59 ft
Details
Product Material
Plastic
Keyswitch Technology
Scissors
Keyboard/Keypad Features
Plug and Play, Numeric Keypad
Item
Keyboard
Power Source
USB
Platform Supported
Mac, PC
Interface
USB Type C
Operating System Compatibility
Windows, macOS
Keys Layout
QWERTY
Keyboard/Keypad Connectivity Technology
Cable
Compatible Devices
Computer
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.