
Ergonomic Number Pad Break, Black, Wireless
Mfr # RGOCONMWLBL
Zoro # G716488052
product price: $56.85
/eaKey Features
Interface
USB Type C
Maximum Battery Run Time
5.8 Day
Operating System Compatibility
macOS, Windows
Product Material
Plastic, Aluminium
Platform Supported
PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGOCONMWLBL
Zoro #
G716488052
UPC #
8719274491569
Country of Origin
China
Dimensions
Keyboard/Keypad Cable Length
4.92 ft
Height
0.41 in
Keyboard/Keypad Width
3.43 in
Keyboard/Keypad Length
5.47 in
Details
Item
Keypad
Interface
USB Type C
Maximum Battery Run Time
5.8 Day
Operating System Compatibility
macOS, Windows
Product Material
Plastic, Aluminium
Platform Supported
PC
Keyboard/Keypad Features
Plug and Play, Numeric Keypad
Keyboard/Keypad Connectivity Technology
Wireless
Bluetooth Version
5
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Color
Black
Keyswitch Technology
Scissors
Frequency
2.40 GHz
Keyboard/Keypad Wireless Technology
Bluetooth
Battery Rechargeable
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.