Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HE Break ergonomic mouse, small, right, wireless

  • Mfr # RGOHBRSWLBL

  • Zoro # G516470035


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Pointing Device Cable Length
4.92 ft
Operating System Compatibility
Windows, Mac OS
Pointing Device Wireless Operating Distance
32.81 ft
Material
Plastic
Scroller Type
Scroll Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGOHBRSWLBL
Zoro #
G516470035
UPC #
8719270000000
Country of Origin
China

Dimensions

Pointing Device Cable Length
4.92 ft
Width
3 in
Hand/Palm Size
Small
Length
3.7 in
Height
2.8 in

Details

Operating System Compatibility
Windows, Mac OS
Pointing Device Wireless Operating Distance
32.81 ft
Material
Plastic
Scroller Type
Scroll Wheel
Frequency
2.40 GHz
Platform Supported
PC, Mac
Item
Mouse
Ergonomic Fit
Right-handed
Movement Detection
Optical
Movement Resolution (dpi)
2400
Rechargeable
Yes
Interfaces
USB Type A
Pointing Device Features
Plug & Play
Power Source
Batteries
Battery Capacity
500 mAh
Pointing Device Wireless Technology
Bluetooth
Maximum Battery Run Time
6.3 Day
Color
Black
Pointing Device Connectivity Technology
Wireless
Bluetooth Version
5

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.