LAPTOP HOLDER RISER BASIC, FOLDABLE
Mfr # RGORIBASI
Zoro # G321705957
product price: $42.49
/eaKey Features
Width
8.66 in
Length
11.81 in
Material
Aluminum
Height Adjustable
Yes
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGORIBASI
Zoro #
G321705957
UPC #
8719274490845
Country of Origin
Slovenia
Dimensions
Width
8.66 in
Length
11.81 in
Height Adjustable
Yes
Height
0.05 in
Minimum Screen Size Supported
10 in
Maximum Screen Size Supported
22 in
Details
Item
Notebook Stand
Material
Aluminum
Color
Silver
Product Line
R-Go Riser
Maximum Load Capacity
11.02 lb
Features
Foldable, Adjustable, Ergonomic, Lightweight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.