Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R-Go ergonomic mouse, HE Break - large, right, wireless

  • Mfr # RGOHELAWL

  • Zoro # G614909789


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Compatible With
Mac OS, Windows
Number of Buttons
5
Length
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGOHELAWL
Zoro #
G614909789
UPC #
8719274490470
Country of Origin
China

Dimensions

Length
4.3 in
Width
3.7 in
Height
3.1 in
Pointing Device Cable Length
4.92 ft
Hand/Palm Size
Large

Details

Item
Mouse
Color
Black
Material
Plastic
Compatible With
Mac OS, Windows
Number of Buttons
5
Platform Supported
PC, Mac
Pointing Device Wireless Technology
Bluetooth
Power Source
Batteries
Rechargeable
Yes
Device Supported
Computer
Movement Detection
Optical
Pointing Device Host Interface
USB Type A
Max. Battery Run Time
6.3 Day
Pointing Device Connectivity Technology
Wireless
Ergonomic Fit
Right-handed
Wireless Operating Frequency
2.40 GHz
Pointing Device Features
Plug & Play
OS Compatibility
Windows, Mac OS
Scroller Type
Scroll Wheel
Pointing Device Wireless Operating Distance
32.81 ft
Battery Capacity
500 mAh
Bluetooth Version
5
Movement Resolution
2400 dpi
Movement Resolution (dpi)
2400
Compatible Devices
Computer
Interfaces
USB Type A
Operating System Compatibility
Windows, Mac OS
Frequency
2.40 GHz
Maximum Battery Run Time
6.3 Day

Description

R-GO HE, ERGONOMIC MOUSE, LARGE HAND SIZE ABOVE 185MM, RIGHT HANDED, WIRELESS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.