Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R-Go laptop stand - Riser attachable, black

  • Mfr # RGORIATBL

  • Zoro # G614878931


product price: $58.49
/ea

Key Features

Color
Black
Material
Aircraft Aluminum, Aluminum
Height
0.1"
Width
8.7"
Weight Capacity
11.02 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGORIATBL
Zoro #
G614878931
UPC #
8719274490555
Country of Origin
Netherlands

Dimensions

Height
0.1"
Width
8.7"
Minimum Screen Size Supported
10"
Maximum Screen Size Supported
22"
Height Adjustable
Yes
Max. Screen Size Supported
22 in
Min. Screen Size Supported
10 in
Length
10.43 in

Details

Color
Black
Material
Aircraft Aluminum, Aluminum
Weight Capacity
11.02 lb
Maximum Load Capacity
11.02 lb
Application
Document, Home, Office, Notebook, Tablet
Features
Ergonomic, Document Holder, Adjustable, Lightweight; Height Adjustable
Item
Notebook Stand

Description

R-GO ERGONOMIC LAPTOP STAND, RISER, ATTACHABLE, ADJUSTABLE, BLACK, TAA COMPLIANT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.