
R-Go Numpad Break, numeric keyboard with break software, wired, black - R Go Numeric keyboard
Mfr # RGOCONMWDBL
Zoro # G714878848
product price: $39.99
/eaKey Features
Color
Black
Length
5.47"
Hot Keys
Multimedia
Power Source
Cable
Keyboard/Keypad Host Interface
USB Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGOCONMWDBL
Zoro #
G714878848
UPC #
8719274491439
Country of Origin
China
Dimensions
Length
5.47"
Keyboard/Keypad Height
0.41 in
Keyboard/Keypad Width
3.43 in
Keyboard/Keypad Cable Length
4.92 ft
Keyboard/Keypad Length
5.47 in
Height
0.41 in
Details
Item
Keypad
Color
Black
Hot Keys
Multimedia
Power Source
Cable
Keyboard/Keypad Host Interface
USB Type C
Platform Supported
PC
Operating System Supported
macOS, Windows
Keyswitch Technology
Scissors
Keyboard/Keypad Connectivity Technology
Cable
Material
Aluminium, Plastic
Keyboard/Keypad Features
Plug and Play, Numeric Keypad
Product Material
Plastic, Aluminium
Interface
USB Type C
Operating System Compatibility
Windows, macOS
Description
R-GO ERGONOMIC NUMBER PAD BREAK, BLACK, WIRED
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.