Shop R-GO
See all product information
Create Account
R-Go Riser Flexible laptop stand, silver - R-Go Laptop stand
- Mfr # RGORISTSI
- Zoro # G714878909
product price:Â
$
88.79
/ea
Key Features
Color
Silver
Material
Aluminum, Aircraft Aluminum
Length
10.43 in
Width
8.3"
Weight Capacity
11.02 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RGORISTSI
- Zoro #
- G714878909
- UPC #
- 8719274490517
- Country of Origin
- Netherlands
- Color
- Silver
- Material
- Aluminum, Aircraft Aluminum
- Weight Capacity
- 11.02 lb
- Maximum Load Capacity
- 11.02 lb
- Features
- Document Holder, Adjustable, Lightweight, Ergonomic, Flexible; Height Adjustable
- Item
- Notebook Stand
- Application
- Document, Home, Notebook, Office
Dimensions
- Length
- 10.43 in
- Width
- 8.3"
- Height
- 0.1 in
- Height Adjustable
- Yes
- Minimum Screen Size Supported
- 10"
- Maximum Screen Size Supported
- 22"
- Min. Screen Size Supported
- 10 in
- Max. Screen Size Supported
- 22 in
Description
R-GO ERGONOMIC LAPTOP STAND, RISER, FLEXIBLE, SILVER, TAA COMPLIANT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.