Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R-Go Split Break Keyboard - R Go Ergonomic Keyboard

  • Mfr # RGOSBUSWLBL

  • Zoro # G314878729


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Key Layout
QWERTY
Length
5.83"
Wireless Operating Frequency
2.40 GHz
Bluetooth Version
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGOSBUSWLBL
Zoro #
G314878729
UPC #
8719274491705
Country of Origin
China

Dimensions

Length
5.83"
Keyboard/Keypad Height
0.47 in
Keyboard/Keypad Width
12.11 in
Keyboard/Keypad Cable Length
4.92 ft
Keyboard/Keypad Length
5.83 in
Height
0.47 in

Details

Item
Keyboard
Color
Black
Key Layout
QWERTY
Wireless Operating Frequency
2.40 GHz
Bluetooth Version
5
Keyboard/Keypad Host Interface
USB Type C
Operating System Supported
macOS, Windows
Keys Layout
QWERTY
Keyboard/Keypad Wireless Technology
Bluetooth
Localization
English (US)
Battery Rechargeable
Yes
Keyboard/Keypad Connectivity Technology
Wireless
Maximum Battery Run Time
5.8 Day
Hot Keys
Multimedia
Keyboard/Keypad Wireless Operating Distance
32.81 ft
Keyswitch Technology
Scissors
Keyboard/Keypad Features
Plug and Play, Slim, Ergonomic, LED Indicator
Material
Aluminium, Plastic
Mounting
Compact
Interface
USB Type C
Frequency
2.40 GHz
Operating System Compatibility
Windows, macOS
Product Material
Aluminium, Plastic

Description

R-GO ERGONOMIC KEYBOARD, SPLIT KEYBOARD WITH BREAK LIGHT, QWERTY US, BLUETOOTH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.