Zoro Homepage

Stack Bin, 12" W, 10" H, Black

  • Mfr # FSB150

  • Zoro # G6627041


product price: $381.99
/pk 12, $31.83/ea
Free Shipping & Returns

Key Features

Height
10"
Width
12"
Color
Black
Inside Length
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB150
Zoro #
G6627041
UPC #
10077511007245
Country of Origin
United States

Dimensions

Height
10"
Width
12"
Inside Length
15"

Details

Item
Stack Bin
Color
Black

Description

R-KIVE File Box,15x12x10 In.,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.