Food Knife, Carbon, 3in, Blen Guard
Mfr # 87162
Zoro # G709575646
product price: $19.29
/eaSold in multiples of 12 for $231.48
Key Features
Dishwasher Safe
No
Blade Type
Straight
Overall Length
7 3/8 in
NSF Certified
No
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87162
Zoro #
G709575646
UPC #
092187871627
Country of Origin
United States
Dimensions
Overall Length
7 3/8 in
Blade Length
3 in
Details
Item
Chefs Knife
Dishwasher Safe
No
Blade Type
Straight
NSF Certified
No
Handle Material
Plastic
Blade Material
High Carbon Steel
Handle Color
Orange
Edge Style
Smooth
Knife Type
Chef's Knife
Finger Guard Included
Yes
Number of Implements
1
Metal Detectable
Yes
Forged/Stamped
Stamped
Description
Chefs Knife, Edge Style Smooth, FDA Compliant Yes, Forged/Stamped Stamped, Knife Type Chef's Knife, Blade Material High Carbon Steel, Dishwasher Safe No, Handle Color Orange, Blade Type Straight, Includes Not Applicable, Overall Length 7 3/8 in, NSF Certified No, Handle Material Plastic, Blade Length 3 in, Metal Detectable Yes, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.