This item is Discontinued.

R & R Imports R & R Imports STC3P-C-ODU20 Old Dominion Monarchs Vinyl Decal Sticker; 4 in. - Pack of 3 STC3P-C-ODU20

This item is Discontinued.

R & R Imports

R & R Imports STC3P-C-ODU20 Old Dominion Monarchs Vinyl Decal Sticker; 4 in. - Pack of 3 (Discontinued)

Mfr # STC3P-C-ODU20
Zoro # G504010748
UPC # 308131009108
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STC3P-C-ODU20
Zoro #
G504010748
UPC #
308131009108
Country of Origin
China

Description

Our high quality decals show off your school spirit in bright, eye-catching color. These photo quality prints are die cut and feature your favorite team's colors and logo. They adhere easily to your car, refrigerator, or any other clean surface. Made in the USA.

Features
  • Old Dominion Monarchs Vinyl Decal Sticker 4 in. Each
  • Pack of 3
Specifications
  • Size: 4 in.
  • League: Old Dominion Monarchs
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.