Bar Mop, Ribbed, Cotton, PK12
Mfr # 51716
Zoro # G6203276
product price: $10.19
/pk 12, $0.85/eaKey Features
Width
16 in
Color
White
Length
19 in
Material
100% Cotton
Style
Terry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51716
Zoro #
G6203276
UPC #
008182517163
Country of Origin
Pakistan
Dimensions
Width
16 in
Length
19 in
Overall Width
16 in
Overall Length
19 in
Details
Item
Bar Towel
Color
White
Material
100% Cotton
Style
Terry
Weight
2.3 lb/doz
ATTRIBUTE9
White
Description
Bar Towel, Overall Width 16 in, Product Type Bar Towel, Color White, Material 100 Percent Cotton, Overall Length 19 in, Pattern 28 oz Terry, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.