Zoro Homepage

Bath Blanket, 90 in L, Unbleached Natural

  • Mfr # INT-100698

  • Zoro # G412476360


product price: $11.39
/ea

Key Features

Color
Unbleached Natural
Material
100% Cotton
Weight
1-3/8 lb/dozen
Overall Width
70 in
Material Style
Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INT-100698
Zoro #
G412476360
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Width
70 in
Overall Length
90 in

Details

Color
Unbleached Natural
Material
100% Cotton
Weight
1-3/8 lb/dozen
Item
Bath Blanket
Material Style
Open End
Product Type
Bath Blanket

Description

Bath Blanket, Weight 1-3/8 lb/dozen, 100 Percent Cotton Material, Color Unbleached Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.