Zoro Homepage

Bath Mat, 21x34 In., White, PK12

  • Mfr # X04400

  • Zoro # G0910926


product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Key Features

Color
White
Material
100% Cotton
Length
34 in
Width
21 in
Weight
10 lb/dozen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X04400
Zoro #
G0910926
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
34 in
Width
21 in
Overall Width
22 in
Overall Length
34 in

Details

Color
White
Material
100% Cotton
Weight
10 lb/dozen
Style
Ring Spun
Item
Bath Mat
Product Type
Bath Mat
Border Style
Dobby
Material Style
Ring Spun

Description

Bath Mat, Ring Spun, Width 21 In., Length 34 In., Weight 10 lb. per Dozen, 100 Percent Cotton Material, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.