Zoro Homepage

Bath Mat, 34 in L, White

  • Mfr # M765-U-WHT-1-YE00

  • Zoro # G212471343


product price: $230.99
/pk 12, $19.25/ea
Free Shipping & Returns

Key Features

Color
White
Weight
10 lb/dozen
Material
100% Cotton
Overall Length
34 in
Product Type
Bath Mat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M765-U-WHT-1-YE00
Zoro #
G212471343
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
34 in
Overall Width
22 in

Details

Item
Bath Mat
Color
White
Weight
10 lb/dozen
Material
100% Cotton
Product Type
Bath Mat
Border Style
Dobby
Material Style
Ring Spun

Description

Bath Mat,34 in L,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.