Bath Mat, 34 in L, White, Pack of 60

  • Mfr # 1888-M776-U-WHT-1-SS00

  • Zoro # G512221136


product price: $962.99
/pk 60, $16.05/ea
Free Shipping & Returns

Key Features

Color
White
Weight
10 lb/dozen
Material
100% Cotton
Product Type
Bath Mat
Overall Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1888-M776-U-WHT-1-SS00
Zoro #
G512221136
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
34 in
Overall Width
22 in

Details

Item
Bath Mat
Color
White
Weight
10 lb/dozen
Material
100% Cotton
Product Type
Bath Mat
Material Style
Ring Spun
Border Style
Dobby

Description

Bath Mat,34 in L,White, Pack of 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.