Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bath Sheet, 70 in L, White

  • Mfr # S765-U-WHT-1-LT00

  • Zoro # G612476368


product price: $587.99
/pk 12, $49.00/ea
Free Shipping & Returns

Key Features

Color
White
Material
100% Cotton
Weight
24 lb/dozen
Border Style
Dobby
Overall Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S765-U-WHT-1-LT00
Zoro #
G612476368
UPC #
-
Country of Origin
Pakistan

Dimensions

Overall Length
70 in
Overall Width
35 in

Details

Color
White
Material
100% Cotton
Weight
24 lb/dozen
Item
Bath Sheet
Border Style
Dobby
Product Type
Bath Sheet Towel
Material Style
Ring Spun

Description

Bath Sheet,70 in L,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.