Bath Towel, 16x30 In, Beige, PK12
Mfr # X02330
Zoro # G3336252
product price: $48.59
/pk 12, $4.05/eaKey Features
Material
100% Cotton
Length
30 in
Width
16 in
Weight
4-1/2 lb/dozen
Style
Ring Spun
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X02330
Zoro #
G3336252
UPC #
-
Country of Origin
Pakistan
Dimensions
Length
30 in
Width
16 in
Overall Length
30 in
Overall Width
16 in
Details
Color
Beige
Material
100% Cotton
Weight
4-1/2 lb/dozen
Style
Ring Spun
Border
Dobby
Edges
Hemmed
Item
Hand Towel
Product Type
Hand Towel
Material Style
Ring Spun
Border Style
Dobby
Description
Hand TowelWidth 16 In., Length 30 In.Dobby Border, 100 Percent Cotton MaterialColor Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.