Zoro Homepage

Bath Towel, 24x48 In., White, PK12

  • Mfr # X01120

  • Zoro # G1709163


product price: $79.89
/pk 12, $6.66/ea
Free Shipping & Returns

Key Features

Color
White
Material
14% Polyester, 86% Cotton
Length
48 in
Width
24 in
Style
Ring Spun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X01120
Zoro #
G1709163
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
48 in
Width
24 in
Overall Length
48 in
Overall Width
24 in

Details

Color
White
Material
14% Polyester, 86% Cotton
Weight
8 lb/dozen
Style
Ring Spun
Border
Cam
Edges
Hemmed
Item
Bath Towel
Product Type
Bath Towel
Border Style
Cam
Material Style
Ring Spun

Description

Bath TowelWidth 24 In., Length 48 In.Cam Border, 86 Percent Cotton; 14 Percent Polyester MaterialColor White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.