Bath Towel, 24x50 In., White, PK12
Mfr # 62420
Zoro # G0460564
product price: $67.85
/pk 12, $5.65/eaKey Features
Color
White
Material
100% Cotton
Length
50 in
Width
24 in
Style
Open End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62420
Zoro #
G0460564
UPC #
-
Country of Origin
Pakistan
Dimensions
Length
50 in
Width
24 in
Overall Width
24 in
Overall Length
50 in
Details
Color
White
Material
100% Cotton
Weight
10 lb/dozen
Style
Open End
Border
Cam
Edges
Hemmed
Item
Bath Towel
Product Type
Bath Towel
Border Style
Cam
Material Style
Open End
Description
Bath TowelWidth 24 In., Length 50 In.Cam Border, 100 Percent Cotton MaterialColor White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.