Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bath Towel, 24x50 In., White, PK12

  • Mfr # X01130

  • Zoro # G0508715


product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns

Key Features

Color
White
Material
14% Polyester, 86% Cotton
Length
50 in
Width
24 in
Weight
10-1/2 lb/dozen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X01130
Zoro #
G0508715
UPC #
008182011302
Country of Origin
Pakistan

Dimensions

Length
50 in
Width
24 in
Overall Width
24 in
Overall Length
50 in

Details

Color
White
Material
14% Polyester, 86% Cotton
Weight
10-1/2 lb/dozen
Style
Ring Spun
Border
Cam
Edges
Hemmed
Item
Bath Towel
Product Type
Bath Towel
Material Style
Ring Spun
Border Style
Cam

Description

Bath Towel, Cam Border, 86 Percent Cotton; 14 Percent Polyester Material, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.